24V 160 psi Electronic Low Water Cut-Off with Vent Damper Harness

You last purchased this on
 
ITT-McDonnell & Miller

24V 160 psi Electronic Low Water Cut-Off with Vent Damper Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITT-McDonnell & Miller

24V 160 psi Electronic Low Water Cut-Off with Vent Damper Harness

  • Fast #
  • Part #M144694
  • Item #4274379
  • Manufacturer Part #144694
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Sizes:
3/4 in
Length:
5-3/4 in
Maximum Temperature:
250
Pressure - Maximum:
160 psi
Volts:
24V
Width:
1-7/8 in