3/4 in. Water Feeder
3/4 in. Water Feeder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Pressure - Maximum:
- 100 psi
- Width:
- 5-3/4 in