7.4A 240V Switch
Series 250 7.4A 240V Switch
Frequently Purchased Together
Product Details
- In-line configuration eliminates need for a pipe tee
- Universal design serves the widest variety of applications
- For use as automatic control in air conditioning, heating, water systems, and process work
- Single pole, double throw snap switch
- 1? NPTM pipe connection
- Sensitivity adjusting screw makes flow adjustment easy
- Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
- For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others
- Four stainless steel paddles included - 1?, 2?, 3? and 6? (25, 50, 80 and 150mm)
- EPDM O-ring sealed
Specifications
- AMP:
- 22.2, 3.7, 44.4, 7.4
- Application:
- Electrical Equipment
- Collection:
- Series 250
- Depth:
- 3-3/8 in
- Diameter:
- 1-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 8-7/16 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- EPDM
- NEMA:
- NEMA 1
- Power Source:
- Electric
- Product Type:
- Flow Switch
- Temperature Range:
- 32 to 225 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240VAC
- Width:
- 3 in