DESCRIPTION

  • Automatic reset feature resumes operation after a power outage when water is on probe
  • Brass threads provide a metal-to-metal seal that ensures a leak-free installation
  • For use with residential applications
  • Includes 3' harness cable
  • Push-to-test button allows testing of low water cut-off circuitry for proper operation without draining system

ITT-McDonnell & Miller Rb-LO Water CO Probe Control

M144685

Volts:

SPECIFICATIONS

Length
5-3/4 in
Maximum Temperature
250
Volts
24V
Width
1-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY