DESCRIPTION

  • Deep thread design
  • Holding weight: 50 lbs
  • Increase load capacity
  • Pre-drills precise hole in gypsum wall board, wood, or double drywall
  • Provides strong engagement in 3/8", 1/2", or 5/8" gypsum wallboard
  • Quick 1 tool installation and removability
  • Wall clearance: 1 1/8"

ITW 1-1/8 in. Drywall Anchor 100 Pack

B5052907

Manufacturer Part #: 5052907

Length:

1-1/8 in

SPECIFICATIONS

Diameter
1/2 in
FM Approved
No
Length
1-1/8 in
Material
Zinc
UL Listed
No

Print