10 in. - 18 in. X 25-3/8 in. Silicone Pipe Flashing #9

Part #B4039910  |  Item #1814428  |  Manufacturer Part #4039910

Diameter:

25-3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of long-life, flexible, weatherproof red silicone rubber
  • Flexible, corrosion resistant aluminum base conforms to any configuration
  • Pipe diameter marking indication
  • Adjustable pleated cone allows for flexibility
  • Used for high temperature up to 350°F

Specifications

Diameter: 25-3/8 in

Fits Pipe Size: 10 in - 18 in

Height: 8 in

Material: Rubber