5 in. Steel Clevis Pin
5 in. Steel Clevis Pin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Clevis Pin