1/2 E-Z WALL ANCR PLAS WHIT 100/PK
Ancor® Lite 1/2 E-Z WALL ANCR PLAS WHIT 100/PK
Product Details
Product Details
Documents
Specifications
- Collection:
- Ancor® Lite
- Color Finish Name:
- White
- Diameter:
- 1/2 in
- Drive Type:
- Phillips
- FM Approved:
- No
- Length:
- 1-5/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 100
- UL Listed:
- No