1/4 x 1 in. Climaseal® and Electro-zinc Steel Nut Rod Anchor
Sammys® Swivel Head™ 1/4 x 1 in. Climaseal® and Electro-zinc Steel Nut Rod Anchor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Accommodates 3-1/2 in x 12 pitch
- Installs into angled Z-purlin; allows threaded rod to hang plumb
- Eliminates distortion of threaded rod in sloped roof applications
- Assembled in the U.S.A
- 91 degree attachment angle
- Attaches to the side of wood elements
- Two step installation process
- Allows 17° deflection from vertical
Documents
Specifications
- Application:
- Concrete, Steel, Wood
- Coating:
- Climaseal™, Electro-zinc
- Collection:
- Sammys® Swivel Head™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Drive Type:
- Nut
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Grade:
- C1022
- Length:
- 1 in
- Material:
- Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 3220 lb