DESCRIPTION

  • Climaseal® finish provides corrosion resistance and lower tapping torque
  • Non-walking point provides fast material engagement
  • Point to thread design
  • Sharp convex drill point has precise cutting edges
  • Size: 10 -16 x 3/4"
  • Size: 3/4"

ITW Buildex 10 - 16 in. Hex Washer Head Self Drill Screw

B1128000

Length:

SPECIFICATIONS

Length
3/4 in
Material
Steel

Starting at
$0.03
EACH
  • QUANTITY