DESCRIPTION

  • Adjustable pleated cone allows for flexibility
  • Fits pipes with an outside diameter of 10" to 18"
  • Flexible, corrosion resistant aluminum base
  • Made of long-life, flexible, weatherproof gray EPDM rubber that will not crack or break
  • Pipe diameter marking indication

ITW Buildex 10 in. - 18 in. Rubber Pipe Flashing #9

B4028910

Diameter:

25-3/8 in

SPECIFICATIONS

Base Diameter
25-3/8 in
Diameter
25-3/8 in
Height
8 in
Material
Rubber

Starting at
$91.06
EACH
  • QUANTITY

DOCUMENTS