DESCRIPTION

  • Adjustable pleated cone allows for flexibility
  • Flexible, corrosion resistant aluminum base conforms to any configuration
  • Made of long-life, flexible, weatherproof red silicone rubber
  • Pipe diameter marking indication
  • Used for high temperature up to 350°F

ITW Buildex 10 in. - 18 in. Silicone Pipe Flashing #9

B4039910

Diameter:

25-3/8 in

SPECIFICATIONS

Base Diameter
25-3/8 in
Diameter
25-3/8 in
Fits Pipe Size
10 in - 18 in
Height
8 in
Material
Rubber

Starting at
$137.04
EACH
  • QUANTITY