ITW Buildex
1/4 x 3 in. Electro-zinc Steel Nut Rod Anchor
Part #B8010957 | Item #1867755 | Manufacturer Part #8010957
Call for Pricing
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 25,
- Case: 125,
- Pallet: 25500
How to get it:
Product Details
- One step installation process, no predrilling required
- Reduces installation time and cost
- Allows engineering of systems with fewer attachment points
- Holds from 210-2275 lbs
- Ensures correct installation torque
- Reduces occurrences of fastener failure due to over driving
Documents
Specifications
Application: Wood
Coating: Electro-zinc
Diameter: 1/4 in
Drive Type: Nut
FM Approved: Yes
Grade: C1022
Installation Type: Vertical Mount
Length: 3 in
Material: Steel
Product Type: Rod Anchor
Rod Size In : 3/8 in
UL Listed: Yes
Work Load Limit: 2060