3/8 x 2-1/2 in. Electro-zinc Steel Nut Rod Anchor

You last purchased this on
 
ITW Buildex

3/8 x 2-1/2 in. Electro-zinc Steel Nut Rod Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITW Buildex

3/8 x 2-1/2 in. Electro-zinc Steel Nut Rod Anchor

  • Fast #
  • Part #B8009925
  • Item #1867767
  • Manufacturer Part #8009925
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Reduces installation time and cost
  • Allows engineering of systems with fewer attachment points
  • One step installation process, no predrilling required
  • Reduces occurrences of fastener failure due to over driving
  • Ensures correct installation torque
  • Holds from 210-2275 lbs
  • Requires Certification

Specifications

Application:
Wood
Coating:
Electro-zinc
Diameter:
3/8 in
Drive Type:
Nut
FM Approved:
No
Grade:
C1022
Installation Type:
Vertical Mount
Length:
2-1/2 in
Material:
Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
UL Listed:
Yes
Work Load Limit:
2113 lb