DESCRIPTION

  • Adjustable pleated cone allows for flexibility
  • Flexible, corrosion resistant aluminum base conforms to any configuration
  • Made of long-life, flexible, weatherproof red silicone rubber
  • Pipe diameter marking indication
  • Used for high temperature up to 350°F

ITW Buildex 4 in. - 7 in. X 5 in. Silicone Pipe Flashing #5

B4036910

Diameter:

10-3/4 in

SPECIFICATIONS

Base Diameter
10-3/4 in
Diameter
10-3/4 in
Fits Pipe Size
4 in - 7 in
Height
5 in
Material
Rubber

Starting at
$34.63
EACH
  • QUANTITY