DESCRIPTION

  • Adjustable pleated cone allows for flexibility
  • Fits pipes with an outside diameter of 5" to 9"
  • Flexible, corrosion resistant aluminum base
  • Made of long-life, flexible, weatherproof gray EPDM rubber that will not crack or break
  • Pipe diameter marking indication

ITW Buildex 5 in. - 9 in. X 6 in. Rubber Pipe Flashing #6

B4018910

Diameter:

12-1/2 in

SPECIFICATIONS

Base Diameter
12-1/2 in
Diameter
12-1/2 in
Height
6 in
Material
Rubber

Starting at
$33.01
EACH
  • QUANTITY