DESCRIPTION

  • Adjustable pleated cone allows for flexibility
  • Fits pipes with an outside diameter of 7" to 13"
  • Flexible, corrosion resistant aluminum base
  • Made of long-life, flexible, weatherproof gray EPDM rubber that will not crack or break
  • Pipe diameter marking indication

ITW Buildex 7 in. - 13 in. Rubber Pipe Flashing #8

B4025910

Diameter:

16-1/2 in

SPECIFICATIONS

Base Diameter
16-1/2 in
Diameter
16-1/2 in
Height
6 in
Material
Rubber

Starting at
$44.84
EACH
  • QUANTITY

DOCUMENTS