DESCRIPTION
- Deep thread design
- Holding weight: 50 lbs
- Increase load capacity
- Pre-drills precise hole in gypsum wall board, wood, or double drywall
- Provides strong engagement in 3/8", 1/2", or 5/8" gypsum wallboard
- Quick 1 tool installation and removability
- Wall clearance: 1 1/8"
ITW Buildex Drywall Anchor 100 Pack
B5052907
Length:
1-1/8 inSPECIFICATIONS
- Diameter
- 1/2 in
- FM Approved
- No
- Length
- 1-1/8 in
- Material
- Zinc
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday