DESCRIPTION

  • #14 SH Nut Driver Orange
  • Spin-off feature provides fast and safe installation

ITW Buildex Sammys® Orange Nut Drive

B8273910

Drive Size:

14

SPECIFICATIONS

Collection
Sammys®
Color Finish
Orange
Drive Size
14
GSA Approved
No
Material
Steel

Starting at
$13.6
EACH
  • QUANTITY