DESCRIPTION

  • Comes in packs of 100 anchors with 100 screens
  • E-Z Twist N' Lock™
  • Only requires a Phillips head screw driver
  • Predrills precise hole in gypsum wall board

ITW Buildex Self-Drilling Drywall Anchor 100 Pack

B5061902

Length:

1-5/8 in

SPECIFICATIONS

Color Finish
White
Diameter
1/2 in
Drive Type
Phillips
FM Approved
No
Length
1-5/8 in
Material
Carbon Steel, Plastic, Zinc Die Cast
Package Quantity
100
UL Listed
No

Starting at
$21.99
per PACK
  • QUANTITY

DOCUMENTS