DESCRIPTION

  • Compatible with Horizontal and 1/2" Sammys® models
  • Used for installation of anchors into the side of wood, concrete or steel substrates
  • Ensures correct installation torque
  • Spin-off feature provides fast and safe installation
  • Reduces occurrences of fastener failure due to over driving
  • Reduces occurrences of fastener failure due to over driving

ITW Buildex Sammys® #14 Red Nut Drive

B8114910

Manufacturer Part #: 8114910

Drive Size:

14

SPECIFICATIONS

Bit Diameter
63/100 in
Bit Sizes
63/100 in
Coating
Climaseal™
Collection
Sammys®
Drill Bit Type
Driver
Drive Size
14
Magnetic
No
Number Of Pieces
1 Piece
Rod Size In
1/4 in
Shank Size
1/4 in
Shank Style
Hex
Tool Type
Nut Driver

Print