Sammys® 2 in. Rod for Wood

Part #B8003957  |  Item #1870471  |  Manufacturer Part #8003957

$20.25 Per 25 FT

$0.81 per FOOT

20.25

Length:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One step installation process, no predrilling required
  • Reduces installation time and cost
  • Allows engineering of systems with fewer attachment points

Documents

Specifications

Coating: Climaseal™

Collection: Sammys®

Length: 2 in

Material: Steel

Rod Size In : 3/8 in

UL Listed: Yes