Sammys® CST 5/16 in. Concrete Screw

Part #B8060925  |  Item #1870258  |  Manufacturer Part #8060925

$41.25 25 EA

$1.65 EACH

41.25

Diameter:

5/16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter inch pre-drilled pilot hole required
  • Two step installation process, no custom bracket assembly required
  • Reduces installation time and cost
  • For vertical mounting
  • Concrete Installation Tool available for a one tool installation process

Documents

Specifications

Application: Fire Protection

Coating: [Galvanized, Painted]

Collection: Sammys® CST

Color Finish: Red

Diameter: 5/16 in

Length: 1-3/4 in

Material: Steel

Product Type: Hanger Material

Rod Size In : 1/2 in