Sammys® DSTR 1-1/4 x 5/16 in. Climaseal™ and Electroplated Zinc Steel Vertical Threaded Rod Anchor

Part #B8039957  |  Item #1867759  |  Manufacturer Part #8039957

$30.25 25 EA

$1.21 EACH

30.25

Length:

1-1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Teks Drill Point technology delivers one step installation process
  • Quick to install into steel range from20 gaugeto 1/2" thicknesses.
  • Saves time from traditional methods and reduces installation costs
  • Ensures correct installation torque
  • Reduces occurrences of fastener failure due to over driving
  • Reduces occurrences of fastener failure due to over driving
  • Reduces installation time and cost

Specifications

Application: Steel

Coating: Climaseal™, Electroplated Zinc

Collection: Sammys® DSTR

Color Finish: Black

Diameter: 5/16 in

Drive Type: Nut

FM Approved: Yes

Grade: C

Installation Type: Vertical Mount

Length: 1-1/4 in

Material: Steel

Rod Size In : 3/8 in

Size: 5/16 in -18

UL Listed: Yes

Work Load Limit: 2200