Sammys® DSTR 1 x 3/8 in. Steel Vertical Threaded Rod Hanger for Steel, 25 Pack

Part #B8038957  |  Item #1867778  |  Manufacturer Part #8038957

$22.00 25 EA

$0.88 EACH

22.0

Length:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Teks Drill Point technology delivers one step installation process
  • Quick to install into steel range from20 gaugeto 1/2" thicknesses.
  • Saves time from traditional methods and reduces installation costs
  • Ensures correct installation torque
  • Reduces occurrences of fastener failure due to over driving
  • Reduces occurrences of fastener failure due to over driving

Specifications

Application: Fire Protection

Coating: Painted

Collection: Sammys® DSTR

Length: 1 in

Material: Steel

Product Type: Hanger Material

Rod Size In : 3/8 in

UL Listed: Yes