2 x 1/4 in. Electroplated Zinc Wood Vertical Threaded Rod Hanger

You last purchased this on
 
Sammys®

GST® II 2 x 1/4 in. Electroplated Zinc Wood Vertical Threaded Rod Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sammys®

GST® II 2 x 1/4 in. Electroplated Zinc Wood Vertical Threaded Rod Hanger

  • Fast #
  • Part #B8013925
  • Item #1870351
  • Manufacturer Part #8013925
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Reduces installation time and cost
  • Allows engineering of systems with fewer attachment points
  • One step installation process, no predrilling required
  • Assembled in the U.S.A
  • Saves time from traditional methods
  • Quick to install using the Sammy nut driver with an 18V cordless drill
  • Requires Certification

Documents


Specifications

Application:
Wood
Coating:
Electro-zinc
Collection:
GST® II
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
1/4 in
Drive Type:
Nut
FM Approved:
No
Grade:
C
Head Style:
End-Drilled
Installation Type:
Vertical Mount
Length:
2 in
Material:
Steel
Product Type:
Rod Anchor
Rod Size (in):
1/2 in
UL Listed:
Yes
Work Load Limit:
1760 lb