2 x 1/4 in. Electroplated Zinc Steel Vertical Threaded Rod Anchor
CST 2 x 1/4 in. Electroplated Zinc Steel Vertical Threaded Rod Anchor
Package Quantity Info:
EA: 1 IP: 25 CA: 125 PT: 25500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reduces installation time and cost
- Allows engineering of systems with fewer attachment points
- One step installation process, no predrilling required
- Assembled in the U.S.A
- Saves time from traditional methods
- Quick to install using the Sammy nut driver with an 18V cordless drill
Documents
Specifications
- Application:
- Wood
- Coating:
- Electro-zinc
- Collection:
- CST
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Drive Type:
- Nut
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Grade:
- C
- Head Style:
- End-Drilled
- Installation Type:
- Vertical Mount
- Length:
- 2 in
- Material:
- Stainless Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 1760 lb