ITW Buildex
Sammys® GST 2 x 2 in. Single Hub 2-Swivel Rod Coupling
Part #B8139957 | Item #1870414 | Manufacturer Part #8139957
$1.09 EACH
Fitting Sizes:
2 in x 2 inProduct Details
- Eliminates distortion of threaded rod in sloped roof applications
- Accommodates 3 1/2" x 12 pitch
- Allows engineering of systems with fewer attachment points
- Allows threaded rod to hang plumb and 17° deflection from vertical
- 3/8" rod
- Package quantity: 25
Documents
Specifications
Application: Fire Protection
Coating: Painted
Collection: Sammys® GST
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
Length: 3 in
Material: Steel
Product Type: Hanger Material
Rod Size In : 1/4 in
UL Listed: Yes
-
Starting at $20.25
-
Starting at $3.79
-
Starting at $27.25
-
Starting at $36.75
-
Starting at $21.75
-
Starting at $81.75
-
Starting at $38.75