Sammys® GST 3 in. Vertical Threaded Rod Anchor for Wood

Part #B8015925  |  Item #1870338  |  Manufacturer Part #8015925

$38.75 25 EA

$1.55 EACH

38.75

Length:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One step installation process, no predrilling required
  • Reduces installation time and cost
  • Allows engineering of systems with fewer attachment points

Documents

Specifications

Coating: Climaseal™

Collection: Sammys® GST

Color Finish: Red

Color Finish Category: Reds

Diameter: 1/2 in

Grade: C

Length: 3 in

Material: Steel

Rod Size In : 1/2 in

Thread Size: 13 mm

UL Listed: No