ITW Buildex
Sammys® Sidewinder® 1/4 x 1 in. Electro-zinc Steel Nut Rod Anchor
Part #B8020957 | Item #1867786 | Manufacturer Part #8020957
Call for Pricing
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 25,
- Case: 125,
- Pallet: 25500
How to get it:
Product Details
- Teks drill point technology delivers one step installation process
- Quick to install into steel range from 20 gauge to 1/2 in thicknesses
- Saves time from traditional methods and reduces installation costs
- Ensures correct installation torque
- Reduces occurrences of fastener failure due to over driving
- Holds from 446-3125 lbs
- Assembled in the U.S.A
Documents
Specifications
Application: Wood
Coating: Electro-zinc
Collection: Sammys® Sidewinder®
Diameter: 1/4 in
Drive Type: Nut
FM Approved: No
Grade: C1022
Installation Type: Horizontal Mount, Vertical Mount
Length: 1 in
Material: Steel
Product Type: Rod Anchor
Rod Size In : 3/8 in
UL Listed: Yes
Work Load Limit: 622