5/16 x 1-3/4 in. Climaseal® and Electro-zinc Steel Nut Rod Anchor
Sammys® Sidewinder® 5/16 x 1-3/4 in. Climaseal® and Electro-zinc Steel Nut Rod Anchor
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two step installation process, no custom bracket assembly required
- Reduces installation time and cost
- Quarter inch pre-drilled pilot hole required
- Ensures correct installation torque
- Reduces occurrences of fastener failure due to over driving
- Concrete installation tool available for a one tool installation process
- For horizontal mounting
Specifications
- Application:
- Concrete
- Coating:
- Climaseal™, Electro-zinc
- Collection:
- Sammys® Sidewinder®
- Diameter:
- 5/16 in
- Drive Type:
- Nut
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 2450 lb