Sammys® SWG 3 in. Wood Screw with 3/8 in. Horizontal Rod

Part #B8023925  |  Item #1870284  |  Manufacturer Part #8023925

$28.00 Per 25 FT

$1.12 per FOOT

28.0

Length:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One step installation process, no predrilling required
  • Reduces installation time and cost
  • Allows engineering of systems with fewer attachment points

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: Sammys® SWG

Length: 3 in

Material: Steel

Product Type: Hanger Material

Rod Size In : 3/8 in