DESCRIPTION

  • 3/8" rod
  • Accommodates 3 1/2" x 12 pitch
  • Allows threaded rod to hang plumb and 17° deflection from vertical
  • Eliminates distortion of threaded rod in sloped roof applications
  • Installs into wood substrates
  • Package quantity: 25

ITW Buildex Sammys® GST Single Hub 2-Swivel Rod Coupling

B8139957

Fitting Sizes:

SPECIFICATIONS

Coating
Zinc plated
Collection
Sammys® GST
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Length
3 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY