Zinc Alloy Drain Valve
Zinc Alloy Drain Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- IAPMO Listed -:
- No
- Material:
- Zinc Alloy, Glass
- Material Type:
- PBT
- Maximum Temperature:
- 325
- NSF Certified:
- No
- Tool Type:
- Drain Valve
- Valve Size:
- 3/8 in x 1/2 in