DESCRIPTION

  • Fully-threaded design allows maximum flexibility
  • Installs with common hand tools
  • Length code ID headstamp
  • Stainless steel expansion ring

ITW Redhead 1/2 in. 304 Stainless Steel Trubolt Wedge Anchor

RWW12

Length:

SPECIFICATIONS

Diameter
1/2 in
IsAcceptableImage
Length
3-3/4 in
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS