DESCRIPTION

  • Advanced threadform cuts into concrete and masonry for reduced installation torque and increased pullout performance
  • Blue Climaseal™ provides extended corrosion protection
  • Excellent for wood to concrete applications
  • Nail-type point guides the anchor into the pre-drilled hole

ITW Redhead 1-3/4 in. Hex Washer Head Tapcon Masonry Anchor

RHW3134

Diameter:

SPECIFICATIONS

Coating
Climaseal™
Diameter
3/16 in
Length
1-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS