DESCRIPTION

  • Climaseal® coated
  • For use in solid or hollow concrete
  • Removable and Reusable
  • Self-threading

ITW Redhead 3-1/4 in. Hex Washer Head Tapcon Masonry Anchor

RHW4314

Diameter:

SPECIFICATIONS

Diameter
1/4 in
Length
3-1/4 in
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS