5/8 in. Carbon Steel Lipless Drop-In Anchor

Part #RRL58  |  Item #1666324  |  Manufacturer Part #RL-58

$27.25 25 EA

$1.09 EACH

27.25

(Pricing is for 5/8 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Expander slots-allow for easy setting and superior performance
  • Cone insert-that expands the anchor when driven with setting tool and hammer
  • Easy depth inspection-keeps threaded rod drop lengths consistent
  • 1 in drill bit diameter

Specifications

ASTM Specifications: ASTM E-488

Application: Fire Protection

Coating: Painted

Diameter: 5/8 in

FM Approved: Yes

Fits Pipe Size: 5/8 in

Length: 2-1/2 in

Material: Carbon Steel

Product Type: Hanger Material

Tensile Strength: 11020 lbs

Thread Length: 1

UL Listed: Yes