DESCRIPTION

  • Fully-threaded design allows maximum flexibility
  • Installs with common hand tools
  • Length code ID headstamp
  • Stainless steel expansion ring

ITW Redhead 6 in. Carbon Steel Trubolt Wedge Anchor

RWS60

Diameter:

SPECIFICATIONS

Diameter
5/8 in
Length
6 in
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS