4-1/4 x 1/2 in. Galvanized Wedge Anchor
Trubolt® 4-1/4 x 1/2 in. Galvanized Wedge Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Trubolt®
- Diameter:
- 1/2 in
- Length:
- 4-1/4 in
- Material:
- Galvanized, Steel
- Thread Length:
- 2.25
- UL Listed:
- No