ITW Redhead

Trubolt® 5/8 x 4-1/4 in. 304 Stainless Steel Trubolt Wedge Anchor

Part #RWW5842  |  Item #1666415  |  Manufacturer Part #WW-5842

$65.20 Per 10 FT

$6.52 per FOOT

65.2

(Pricing is for 4-1/4 in)

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  10
  • Case:  100
  • Pallet:  3500

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Trubolt®

Diameter: 5/8 in

Length: 4-1/4 in

Material: Stainless Steel

Material Type: 304