• Cart

DESCRIPTION

  • Allows engineering of systems with fewer attachment points
  • Ensures correct installation torque
  • Holds up to 2400 lbs
  • Quarter inch pre-drilled pilot hole required
  • Reduces installation time and cost
  • Reduces occurrences of fastener failure due to over driving
  • Two step installation process, no custom bracket assembly required

ITW Sammys® CST 1-3/4 x 3/8 in. Concrete Vertical Rod Anchor

B8059957

Length:

1-3/4 in

SPECIFICATIONS

Collection
Sammys® CST
Length
1-3/4 in
Material
Steel
Rod Size In
3/8 in

$26.5

$1.06 EACH | Order in multiples of 25 EA.

  • QUANTITY
  • Enter quantity in multiples of 25

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment