Polished Brass IV Georges Brass 2 Handle Wall Mount Bath Faucet
iV Georges Brass® Polished Brass IV Georges Brass 2 Handle Wall Mount Bath Faucet
Product Details
Product Details
- This classic two handle valve trim features ornate detailing and ergonomic lever handles for easy water control
- Pair it with a IV Georges Brass spout and showerhead for a coordinated look
- Lever handles are ADA compliant
- One piece ceramic valve resists debris and hard water buildup
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Solid brass construction ensures years of reliable performance
- Full line of matching accessories complements any décor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- iV Georges Brass®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 5 gpm