Iwaki Walchem
EHE Series 1/2 in. 5.5 gph 150 psi OD Tube Metering Pump
Part #WEHE31E1VE | Item #5121125 | Manufacturer Part #EHE31E1-VE
Flow Rate:
132 gpmProduct Details
- Manual or automatic control
- Input control functions include 4-20mA and pulse signals
- 4-button keypad with digital display
- Advanced microprocessor control
- 1800:1 turndown ratio for high resolution chemical feed
Specifications
CSA Certified: Yes
Collection: EHE Series
End Connection 1: Tube OD
End Connection 2: Tube OD
End Connections: Tube OD
Energy Star Compliant: No
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 132 gpm
IAPMO Listed: No
Material: [Plastic, Rubber]
Material Type: [PVC, EPDM]
Maximum Pressure: 150 psi
NSF Certified: No
Phase: Single Phase
Power Source: Electric
UL Listed: No
Volts: 115V
Weight: 22
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing