115V Circulator Pump
EZ Series 115V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LCD display and keypad
- Maximum of 360 strokes per minute
- Operated via simple 3-button control panel
- Weekly schedules can be programmed in either 1 or 2-week cycles with a daily on-time
- EZ-timer module for timed feed control
- Can be programmed in daily or weekly cycles
- Simple to operate microprocessor control with a turndown ratio of 360:1
- Outputs to 6.3 gph and pressure capabilities to 150 psi
- Dual bearing support ensures proper axial movement extending the life of the diaphragm
- Daily timer can be set for multiple daily on-times
Documents
Specifications
- AMP:
- 0.8
- ANSI:
- ANSI 61
- Collection:
- EZ Series
- Connection Type:
- OD Tube
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.6 gph
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Chemical Feed Pump
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 20 W
- Weight:
- 7 lb