Iwaki Walchem

IX Series 11.89 gph 58 psi PVDF and FKM Diaphragm Metering Pump

Part #WIXB045TU  |  Manufacturer Part #IX-B045TCT-U

Material Type:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digitally controlled direct-drive diaphragm pump
  • Constant suction speed and variable discharge speed reduces pulsation
  • Standard leak monitor detects diaphragm rupture
  • Drive and control units each sealed to IP65 rating
  • Suction speed can be reduced to prevent cavitation
  • Fully programmable analog or digital proportion control
  • Degassing assist for pumping gaseous chemicals
  • Logs pump operation history to determine maintenance schedules
  • Wet End Materials: TCTU: PVDF, FKM, ceramic
  • Suction Lift: 6.5'

Specifications

AMP: 0.5

CSA Certified: Yes

Collection: IX Series

ETL Listed: Yes

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Flow Rate: 11.89 gph

High Pressure: 58

IAPMO Listed: No

Material: [Plastic, Rubber]

Material Type: [PVDF, FKM]

Maximum Pressure: 58 psi

NSF Certified: No

Power Source: Electric

UL Listed: Yes

Volts: 115V

Watts: 19

Weight: 8.25