11.89 gph 58 psi PVDF and FKM Diaphragm Metering Pump
IX Series 11.89 gph 58 psi PVDF and FKM Diaphragm Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constant suction speed and variable discharge speed reduces pulsation
- Standard leak monitor detects diaphragm rupture
- Digitally controlled direct-drive diaphragm pump
- Logs pump operation history to determine maintenance schedules
- Fully programmable analog or digital proportion control
- Degassing assist for pumping gaseous chemicals
- Suction speed can be reduced to prevent cavitation
- Drive and control units each sealed to IP65 rating
- Suction Lift: 6.5'
- Wet End Materials: TCTU: PVDF, FKM, ceramic
Specifications
- AMP:
- 0.5
- CSA Certified:
- Yes
- Collection:
- IX Series
- ETL Listed:
- Yes
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Flow Rate:
- 11.89 gph
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- PVDF, FKM
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 58 psi
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 19 W
- Weight:
- 8.25 lb