IX Series 39.6 gph 58 psi PVDF and FKM Diaphragm Metering Pump with Top Back Controller

Part #WIXC150NTBU  |  Manufacturer Part #IX-C150TCN-TB-U

Starting at
Call for Pricing

Material Type:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digitally controlled direct-drive diaphragm pump
  • Constant suction speed and variable discharge speed reduces pulsation
  • Standard leak monitor detects diaphragm rupture
  • Drive and control units each sealed to IP65 rating
  • Suction speed can be reduced to prevent cavitation
  • Fully programmable analog or digital proportion control
  • Degassing assist for pumping gaseous chemicals
  • Logs pump operation history to determine maintenance schedules
  • Wet End Materials: TCTU: PVDF, FKM, ceramic
  • Suction Lift: 6.5'

Specifications

AMP: 0.8

CSA Certified: Yes

Collection: IX Series

ETL Listed: Yes

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 39.6 gph

High Pressure: 58

IAPMO Listed: No

Material: [Plastic, Rubber]

Material Type: [PVDF, FKM]

NSF Certified: No

Power Source: Electric

UL Listed: Yes

Volts: 115V

Watts: 62

Weight: 23