• Cart

DESCRIPTION

  • Designed for fabrication into supply and return air duct work for residential and commercial HVAC systems which operate at
  • Extremely tough and durable providing exceptional resistance to damage during fabrication, installation and cleaning, as well as allowing higher system operating velocities
  • Maximum internal pressures of ± 2" (51mm) water gauge
  • Provides excellent thermal properties, absorbs unwanted crosstalk, equipment and air rush noise, and resists microbial growth
  • Temperatures up to 250°F (121°C)
  • Velocities up to 5,000 fpm (25.4 m/s)

J. A. Sexauer Sponge Rubber Urinal Gasket

S060921

Material:

Rubber

SPECIFICATIONS

Material
Rubber

  • QUANTITY

0 item(s) added to Cart Checkout Now