DESCRIPTION

  • .38g/cm3 density
  • Meets MIL-T-27730A
  • Packed on a spool with cover
  • Pipe joint compound in tape form.
  • Quality import PTFE tape

J.C. Whitlam 1/2 in. PTFE Tape

WS260

Length:

SPECIFICATIONS

Application
General Purpose
Color Finish
White
Length
260 in
Material
Plastic
Material Type
PTFE
Maximum Temperature
500
Temperature Range
-450 to 500 Deg F
Thickness
3.5 mil
Type
PTFE Tape
UL Listed
No
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY